This item is Discontinued.

Maxim Lighting Diverse LED 1-Light 6.25" Wide White Flush Mount Light 57633WTWT

Diverse LED 1-Light 6.25" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57633WTWT
  • Zoro # G1886511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57633WTWT
Zoro #
G1886511
UPC #
783209242081
Country of Origin
China

Dimensions

Length
White
Width
Polycarbonate, Aluminum
Height
6.25
Size
White
Overall Height
6.25
Thickness
120
Overall Length
1.25

Details

Dimmable
Yes
For Use With
0.39
Style
Builder
ADA Compliant
No
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
12
Collection
Diverse LED
Shade Material
Polycarbonate
Shade Finish
White
Number of Bulbs
1

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.