This item is Discontinued.

Maxim Lighting Dual 12-Light 26.25" Wide Black / Brushed Aluminum Outdoor Chandelier 21706CLBKAL

Dual 12-Light 26.25" Wide Black / Brushed Aluminum Outdoor Chandelier (Discontinued)

  • Mfr # 21706CLBKAL
  • Zoro # G1887771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21706CLBKAL
Zoro #
G1887771
UPC #
783209222618
Country of Origin
China

Dimensions

Size
Black / Brushed Aluminum
Overall Height
26.25
Inside Diameter
75.75
Overall Length
11.75
Length
Black / Brushed Aluminum
Thickness
120
Width
Steel, Aluminum, Glass
Height
26.25
Wire Length
120
Maximum Height
75.75
Minimum Height
15.25

Details

Collection
Dual
For Use With
14.3
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear
Maximum Wattage Per Bulb
40
Number of Bulbs
12
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent

Description

This aptly named collection features a round tube frame of M atte Black with machined Brushed Aluminum accents and dual Clear dome glass diffusers which securely screw into each cup. Our vintage T6 lamps are included with each fixture to complete this classic design. There is also dual application for this collection in that it is suitable for Damp Location which allows for installation in both indoor and outdoor living spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.