
Elle 5-Light 30" Wide Polished Chrome Chandelier (Discontinued)
- Mfr # 19045FTPC
- Zoro # G1881027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19045FTPC
Zoro #
G1881027
UPC #
783209087378
Country of Origin
China
Dimensions
Size
Polished Chrome
Inside Diameter
66
Height
30
Overall Length
22
Thickness
120
Overall Height
30
Width
Steel, Glass
Length
Polished Chrome
Maximum Height
66
Wire Length
180
Details
Style
Contemporary
Dimmable
Yes
For Use With
22.44
Collection
Elle
Number of Bulbs
5
Shade Finish
Frosted
Shade Material
Glass
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Description
Symmetry in design captures the essence of the Elle collection. Graceful sweeping arms finished in either Polished Chrome or Oil-Rubbed Bronze support a bold Frosted glass. Xenon lamps supply a bright, natural light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.