This item is Discontinued.

Maxim Lighting Encore VX 1-Light 6" Wide Bronze Outdoor Wall Sconce 55244CLBZ

Encore VX 1-Light 6" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55244CLBZ
  • Zoro # G1458802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55244CLBZ
Zoro #
G1458802
UPC #
783209199644
Country of Origin
China

Dimensions

Width
Vivex
Height
6
Length
Bronze
Size
Bronze
Overall Length
13
Overall Height
4.75
Thickness
120
Backplate Height
13

Details

For Use With
7.48
Shade Finish
Clear
Maximum Wattage Per Bulb
8
Bulb Type
AC Integrated LED
ADA Compliant
No
Dimmable
Yes
Collection
Encore VX
Number of Bulbs
1

Description

Handmade Clear glass rods are fused to an inner glass concealing an LED light source. A frame of weather resistant Vivex finished in Bronze gives this collection the perfect combination of durability and energy efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.