Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Eyebrow 1-Light 6.25" Wide Black Outdoor Wall Sconce

  • Zoro #: G1458866
  • Mfr #: 86163BK
Maxim Eyebrow 1-Light 6.25" Wide Black Outdoor Wall Sconce 86163BK
Maxim Eyebrow 1-Light 6.25" Wide Black Outdoor Wall Sconce 86163BK
Maxim Eyebrow 1-Light 6.25" Wide Black Outdoor Wall Sconce 86163BK
Maxim Eyebrow 1-Light 6.25" Wide Black Outdoor Wall Sconce 86163BK
$73.54
  • Width: Die Case Aluminum, Glass
  • Height: 6.25
  • Length: Black
See full product details
Out of Stock

Maxim #86163BK Specifications

  • Zoro #: G1458866
  • Mfr #: 86163BK
Width: Die Case Aluminum, Glass Height: 6.25
Length: Black Thickness: 120
Overall Height: 4 For Use With: 2.75
Size: Black Overall Length: 6.25
Dimmable: No Collection: Eyebrow
ADA Compliant: Yes Number of Bulbs: 1
Shade Material: Glass Maximum Wattage Per Bulb: 8
Bulb Type: PCB Integrated LED Wire Length: 6
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Simple die cast aluminum shapes with integrated LED designed to provide ample illumination. Clear acrylic is frosted on the inside creating the appearance of depth for the diffusion of light.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Maxim #86163BK