Maxim
HPU, Single Acting, 1.3 GPM, 8 qt., Poly
Mfr # 253207
Zoro # G4733010
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC, 2.0 kw Motor, S3 Duty
- Weight 40 lbs
Explore More Products
- MAXIM HPU, Single Acting, 1.3 GPM, 12 qt., Steel 253107
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel 253102
- MAXIM HPU, Single Acting, 1.3 GPM, 4 qt., Poly 253206
- MAXIM HPU, Single Acting, 1.3 GPM, 6 qt., Steel 253106
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder RC53
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder RC50
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder RC108
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics 5 Ton Single Acting Cylinder, 7'' Stroke H0507
- OTC 10 Ton Hydraulic Single Acting Cylinder 4104A
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke H2502
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder RSM300
- Maxim Hydraulic Cylinders