Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hyd Cylinder, 2 In Bore, 16 In Stroke

  • Zoro #: G1003362
  • Mfr #: 288-313
$264.68
  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 2 in
  • Stroke Length: 16 in
See full product details
This item ships free.

Maxim #288-313 Specifications

  • Zoro #: G1003362
  • Mfr #: 288-313
  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 2 in
  • Stroke Length: 16 in
  • Max. Pressure: 3,000 psi
  • Retracted Length: 24 in
  • Rod Dia.: 1 1/4 in
  • Port Size: #6 SAE
  • Column Load: 9420 lb
  • Extended Length: 40 in
  • Temp. Range: -20 Degrees to 220 Degrees F
  • Piston Material: Ductile Iron
  • Rod Seal Type: Polypak
  • Retract (In.): 24
  • Piston Rod: High Tensile Strength
  • Tie Rods: High Tensile
  • Stroke (In.): 16
  • Finish: Black
  • Dimension D (In.): 2.649
  • Rod Seal: Polypak
  • Pin Dia.: 1 in
  • Rod Dia. (In.): 1-1/4
  • Dimension C (In.): 2.251
  • Dimension E (In.): 0.750
  • Port Size (SAE): #6
  • Bore Dia. (In.): 2
  • Inlet SAE (In.): 6
  • Tubes: Precision Honed Steel
  • Dimension B (In.): 2.756
  • Dimension A (In.): 0.188
  • Max. Pressure (PSI): 3000
  • Type: Double Acting Welded
  • Single Acting/Double Acting: Double Acting
  • Duty Rating: Heavy Duty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 16 in, Rod Dia. 1 1/4 in, Retracted Length 24 in, Extended Length 40 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

Reviews of Maxim #288-313