BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke

MAXIM| Zoro #: G1336973| Mfr #: 218-326

$162.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tie Rods: High Tensile
Dimension A (In.): 0.218
Dimension C (In.): 1.125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336973 Mfr #: 218-326
Tie Rods: High TensileDimension A (In.): 0.218
Dimension C (In.): 1.125Dimension E (In.): 1.625
Includes: Pins and ClipsPiston Rod: High Tensile Strength
Dimension B (In.): 2.625Pin Dia.: 1"
Rod Dia. (In.): 1-1/2Retract (In.): 34-1/4
NPT Port (In.): 1/2Type: Double Acting Tie Rod Style
Tubes: Precision Honed SteelPort Size (NPT): 1/2"
Bore Dia. (In.): 3-1/2Piston Material: Ductile Iron
Stroke (In.): 24Max. Pressure (PSI): 2500
Rod Seal: PolypakFinish: Black
Temp. Range: -20 to 220Item: Hydraulic Cylinder
Dimension D (In.): 2.125Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Double Acting Tie Rod Style, Bore Dia 3 1/2 In, Stroke 24 In, Rod Dia 1-1/4 In, Retract 34-1/4 In, NPT Port 1/2 In, Max Pressure 2500 PSI, Temp Range -20 to 220 F, Ductile Iron Piston Material, High Tensile Strength Piston Rod, Precision Honed Steel Tubes, Polypak Rod Seal, High Tensile Tie Rods, Black Finish, Includes Pins and Clips

Reviews