Hyd Cylinder, 3 1/2 In Bore, 36 In Stroke

MAXIM| Zoro #: G1272826| Mfr #: 218-328

$319.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -20 to 220Dimension A (In.): 0.218Rod Dia. (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272826 Mfr #: 218-328
Temp. Range: -20 to 220Dimension A (In.): 0.218
Rod Dia. (In.): 1-1/2Dimension E (In.): 1.625
Bore Dia. (In.): 3-1/2Includes: Pins and Clips
Dimension D (In.): 2.125Tubes: Precision Honed Steel
Max. Pressure (PSI): 2500Piston Material: Ductile Iron
Dimension C (In.): 1.125Dimension B (In.): 2.625
Tie Rods: High TensileRetract (In.): 46-1/4
Stroke (In.): 36Item: Hydraulic Cylinder
Type: Double Acting Tie Rod StylePort Size (NPT): 1/2"
Rod Seal: PolypakFinish: Black
Piston Rod: High Tensile StrengthPin Dia.: 1"
NPT Port (In.): 1/2Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Double Acting Tie Rod Style, Bore Dia. (In.) 3-1/2, Stroke (In.) 36, Rod Dia. (In.) 1-1/2, Retract (In.) 46-1/4, Port Size (NPT) 1/2 In., Max. Pressure (PSI) 2500, Temp. Range -20 to 220, Ductile Iron Piston Material, High Tensile Strength Piston Rod, Precision Honed Steel Tubes, Polypak Rod Seal, High Tensile Tie Rods, Hallite 755 Piston Seal, Black Finish, Includes Pins and Clips, Pin Dia. 1 In.

Reviews