Skip to Main Content
customer-service Help
Maxim

Hyd Cylinder, 4 In Bore, 18 In Stroke

Maxim Hyd Cylinder, 4 In Bore, 18 In Stroke 288-370
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$276.61
  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 4 in
  • Stroke Length: 18 in
See full product details
This item ships free.
Total: $276.61

Maxim #288-370 Specifications

  • Item: Welded Hydraulic Cylinder
  • Bore Dia.: 4 in
  • Stroke Length: 18 in
  • Max. Pressure: 3,000 psi
  • Retracted Length: 28 in
  • Rod Dia.: 2 in
  • Port Size: #8 SAE
  • Column Load: 37,690 lb
  • Extended Length: 46 in
  • Temp. Range: -20 Degrees to 220 Degrees F
  • Piston Material: Ductile Iron
  • Rod Seal Type: Polypak
  • Bore Dia. (In.): 4
  • Stroke (In.): 18
  • Dimension E (In.): 1.126
  • Inlet SAE (In.): 8
  • Retract (In.): 28
  • Pin Dia.: 1 1/2 in
  • Dimension C (In.): 2.500
  • Max. Pressure (PSI): 3000
  • Piston Rod: High Tensile Strength
  • Port Size (SAE): #8
  • Dimension A (In.): 0.250
  • Tie Rods: High Tensile
  • Dimension D (In.): 3.728
  • Type: Double Acting Welded
  • Dimension B (In.): 4.740
  • Rod Dia. (In.): 2
  • Tubes: Precision Honed Steel
  • Finish: Black
  • Rod Seal: Polypak
  • Single Acting/Double Acting: Double Acting
  • Duty Rating: Heavy Duty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 4 in, Stroke Length 18 in, Rod Dia. 2 in, Retracted Length 28 in, Extended Length 46 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/2 in

Reviews of Maxim #288-370