Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hydraulic Cylinder, 4 In Bore, 8 In Stroke

MAXIM| Zoro #: G0307562| Mfr #: 288-365

$298.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Black
Dimension E (In.): 1.126
Tubes: Precision Honed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307562 Mfr #: 288-365
Finish: BlackDimension E (In.): 1.126
Tubes: Precision Honed SteelMax. Pressure (PSI): 3000
Pin Dia.: 1-1/2"Rod Dia. (In.): 2
Type: Double Acting Welded StyleDimension B (In.): 4.740
Tie Rods: High TensileRod Seal: Polypak
Dimension A (In.): 0.250Dimension C (In.): 2.500
Temp. Range: -20 to 220Item: Hydraulic Cylinder
Retract (In.): 18Piston Rod: High Tensile Strength
Port Size (SAE): #8Stroke (In.): 8
Bore Dia. (In.): 4Inlet SAE (In.): 8
Dimension D (In.): 3.728Piston Material: Ductile Iron
Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Double Acting Welded Style, Bore Dia 4 In, Stroke 8 In, Rod Dia 2 In, Retract 18 In, Inlet SAE 8, Max Pressure 3000 PSI, Temp Range -20 to 220 F, Ductile Iron Piston Material, High Tensile Strength Piston Rod, Precision Honed Steel Tubes, Polypak Rod Seal, High Tensile Tie Rods, Black Finish

Reviews