Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inglenook 1-Light 5" Wide Burnished Outdoor Wall Sconce

  • Zoro #: G1458419
  • Mfr #: 8041IRBU
Maxim Inglenook 1-Light 5" Wide Burnished Outdoor Wall Sconce 8041IRBU
Maxim Inglenook 1-Light 5" Wide Burnished Outdoor Wall Sconce 8041IRBU
$28.08
  • Height: 5
  • Width: Stainless Steel, Art Glass
  • Length: Burnished
See full product details
Orders over $75 ship free.

Maxim #8041IRBU Specifications

  • Zoro #: G1458419
  • Mfr #: 8041IRBU
Height: 5 Width: Stainless Steel, Art Glass
Length: Burnished For Use With: 1.54
Thickness: 120 Size: Burnished
Overall Length: 7.5 Overall Height: 4
Bulb Type: E26 Medium Incandescent Backplate Height: 7.5
Style: Transitional Number of Bulbs: 1
Shade Finish: Iridescent Collection: Inglenook
Dimmable: Yes Shade Material: Glass
Maximum Wattage Per Bulb: 60 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inglenook is a transitional style collection from Maxim Lighting International in Burnished with Iridescent glass.

Technical Guides

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Maxim #8041IRBU