This item is Discontinued.

Maxim Lighting Illuminaire II 1-Light 10.5" Wide Satin Nickel Utility Items 57689CLFTSN

Illuminaire II 1-Light 10.5" Wide Satin Nickel Utility Items (Discontinued)

  • Mfr # 57689CLFTSN
  • Zoro # G1888191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57689CLFTSN
Zoro #
G1888191
UPC #
783209231054
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Acrylic, Aluminum
Height
10.5
Size
Satin Nickel
Overall Length
1.75
Overall Height
10.5
Thickness
120
Wire Length
8

Details

Dimmable
Yes
For Use With
4.32
Shade Material
Acrylic
Maximum Wattage Per Bulb
20
ADA Compliant
No
Collection
Illuminaire II
Shade Finish
Clear and Frosted
Number of Bulbs
1
Bulb Type
PCB Integrated LED

Description

Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.