This item is Discontinued.

Maxim Lighting Odessa LED 1-Light 9" Wide Espresso Outdoor Wall Sconce 55014LTES

Odessa LED 1-Light 9" Wide Espresso Outdoor Wall Sconce (Discontinued)

  • Mfr # 55014LTES
  • Zoro # G1461228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55014LTES
Zoro #
G1461228
UPC #
783209119246
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Espresso
Size
Espresso
Thickness
120
Overall Length
21.5
Overall Height
12.5
Backplate Height
12

Details

For Use With
6.6
Collection
Odessa LED
Number of Bulbs
1
Shade Finish
Latte
ADA Compliant
No
Bulb Type
GU24 LED
Maximum Wattage Per Bulb
9
Dimmable
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.