This item is Discontinued.

Maxim Lighting Orion 5-Light 29" Wide Satin Nickel Chandelier 23035SWSN

Orion 5-Light 29" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 23035SWSN
  • Zoro # G1890346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23035SWSN
Zoro #
G1890346
UPC #
783209083998
Country of Origin
China

Dimensions

Size
Satin Nickel
Length
Satin Nickel
Width
Steel, Fabric, Glass
Overall Length
26.5
Height
29
Thickness
120
Overall Height
29
Wire Length
120
Chain Length
36

Details

Collection
Orion
Dimmable
Yes
Style
Contemporary
For Use With
9.44
Number of Bulbs
5
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
Shade Material
Organza Fabric,Glass

Description

Orion collection's sweeping arms formed from oval-shaped Satin Nickel add stark contrast to the charcoal-colored, sheer fabric shades with Satin White interior glass. This contemporary collection works well in both modern and transitional interiors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.