This item is Discontinued.

Maxim Lighting Rocco 5-Light 24" Wide Polished Chrome Chandelier 20025SWPC

Rocco 5-Light 24" Wide Polished Chrome Chandelier (Discontinued)

  • Mfr # 20025SWPC
  • Zoro # G1881176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20025SWPC
Zoro #
G1881176
UPC #
783209103559
Country of Origin
China

Dimensions

Size
Polished Chrome
Thickness
120
Overall Height
24
Overall Length
22.25
Width
Steel, Glass
Height
24
Length
Polished Chrome
Wire Length
120

Details

For Use With
9.48
Collection
Rocco
Style
Transitional
Dimmable
Yes
ADA Compliant
No
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
Shade Material
Opal Glass
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent

Description

A clean, contemporary design featuring rectangular tubing, finished in your choice of Polished Chrome or Oil Rubbed Bronze, is enhanced by the tall scale, Satin White glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.