This item is Discontinued.

Maxim Lighting Wharf 1-Light 8" Wide Empire Bronze Outdoor Wall Sconce 35011EB

Wharf 1-Light 8" Wide Empire Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 35011EB
  • Zoro # G1458960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35011EB
Zoro #
G1458960
UPC #
783209111264
Country of Origin
China

Dimensions

Width
Aluminum
Height
8
Length
Empire Bronze
Size
Empire Bronze
Overall Height
10
Overall Length
14
Thickness
120
Backplate Height
4.5

Details

For Use With
2.2
Dimmable
Yes
Number of Bulbs
1
Style
Contemporary
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Collection
Wharf

Description

Wharf is a transitional style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.