Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lightray LED 1-Light 4" Wide Architectural Bronze Outdoor Wall Sconce

  • Zoro #: G1460430
  • Mfr #: 86108ABZ
Maxim Lightray LED 1-Light 4" Wide Architectural Bronze Outdoor Wall Sconce 86108ABZ
Maxim Lightray LED 1-Light 4" Wide Architectural Bronze Outdoor Wall Sconce 86108ABZ
$88.00
  • Width: Aluminum
  • Height: 4
  • Length: Architectural Bronze
See full product details
Out of Stock

Maxim #86108ABZ Specifications

  • Zoro #: G1460430
  • Mfr #: 86108ABZ
Width: Aluminum Height: 4
Length: Architectural Bronze Overall Height: 5
For Use With: 1.83 Size: Architectural Bronze
Overall Length: 5.25 Thickness: 120
Style: Contemporary Maximum Wattage Per Bulb: 4.5
Bulb Type: PCB Integrated LED Number of Bulbs: 1
ADA Compliant: No Dimmable: Yes
Backplate Height: 4 Collection: Lightray LED
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Technical Guides

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Maxim #86108ABZ