Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lightray LED 1-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce

  • Zoro #: G1462576
  • Mfr #: 86108AL
Maxim Lightray LED 1-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce 86108AL
Maxim Lightray LED 1-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce 86108AL
$96.00
  • Width: Aluminum
  • Height: 4
  • Length: Brushed Aluminum
See full product details
This item ships free.

Maxim #86108AL Specifications

  • Zoro #: G1462576
  • Mfr #: 86108AL
Width: Aluminum Height: 4
Length: Brushed Aluminum For Use With: 1.83
Overall Height: 5 Thickness: 120
Size: Brushed Aluminum Overall Length: 5.25
Bulb Type: PCB Integrated LED Dimmable: Yes
Backplate Height: 4 Collection: Lightray LED
Style: Contemporary Maximum Wattage Per Bulb: 4.5
Number of Bulbs: 1 ADA Compliant: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Indirect exterior lighting not only provides illumination where you want but it also highlights the building structure for a beautiful architectural effect. Our collection of up and down lighting fixtures are available in both Architectural Bronze and Brushed Aluminum.

Technical Guides

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Maxim #86108AL