This item is Discontinued.

Maxim Lighting Manor 15-Light 45" Wide Oil Rubbed Bronze Chandelier 12219OI

Manor 15-Light 45" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12219OI
  • Zoro # G1898770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12219OI
Zoro #
G1898770
UPC #
783209027213
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Height
45
Length
Oil Rubbed Bronze
Overall Length
47.5
Width
Steel, Glass
Thickness
120
Height
45
Wire Length
180
Chain Length
72

Details

Collection
Manor
For Use With
28.92
Style
Traditional
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
15
ADA Compliant
No
Maximum Wattage Per Bulb
40

Description

This decorative classic in Oil Rubbed Bronze finish is both dramatic and subtle, with or without shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.