
Mini Hi-Bay 1-Light 8" Wide Satin Nickel Wall Sconce (Discontinued)
- Mfr # 25080SN/BUI
- Zoro # G1898752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25080SN/BUI
Zoro #
G1898752
UPC #
783209027725
Country of Origin
China
Dimensions
Height
8
Width
Steel, Aluminum
Size
Satin Nickel
Overall Length
7.75
Length
Satin Nickel
Overall Height
10.25
Thickness
120
Backplate Height
4.5
Details
Dimmable
Yes
For Use With
3.4
Collection
Mini Hi-Bay
Style
Traditional
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Shade Material
Metal
Description
Small pendants reminiscent of yesteryear are available in your choice of Bronze, Antique Copper, Satin Nickel, and Polished Nickel. In addition to the numerous metal shades, glass shades in Clear, Mirror Smoke, and Satin White are also offered. The optional Antique Replica light bulb adds to the authentic look.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.