This item is Discontinued.

Maxim Lighting Molecule 8-Light 21" Wide Polished Chrome Linear Pendant 11348PC

Molecule 8-Light 21" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # 11348PC
  • Zoro # G1896829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11348PC
Zoro #
G1896829
UPC #
783209211957
Country of Origin
China

Dimensions

Height
39
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Thickness
120
Overall Length
21
Overall Height
21
Inside Diameter
56.8
Wire Length
120
Minimum Height
21
Maximum Height
56.8

Details

Shade Material
Glass
For Use With
2.6
Dimmable
Yes
Collection
Molecule
Number of Bulbs
8
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium G40 Incandescent

Description

This fun contemporary design brings high scale look at a very affordable price. Straight line frames of Polished Chrome or Satin Brass look the best with your favorite G40 bulb. Add our LED G40 to this collection for the ultimate in high tech design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.