This item is Discontinued.

Maxim Lighting Olde World 1-Light 24" Wide 0 Pendant Light 39600HP

Olde World 1-Light 24" Wide 0 Pendant Light (Discontinued)

  • Mfr # 39600HP
  • Zoro # G1893441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39600HP
Zoro #
G1893441
UPC #
783209121102
Country of Origin
China

Dimensions

Height
24
Length
Hemp
Width
Steel, Hemp Rope
Size
Hemp
Overall Length
14
Thickness
120
Inside Diameter
77.5
Overall Height
24
Maximum Height
77.5
Wire Length
90
Chain Length
36
Minimum Height
41.5

Details

Shade Material
Hemp Rope
Collection
Olde World
Dimmable
Yes
For Use With
10.8
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Reminiscent of an era gone by, the Olde World collection is crafted out of carved wood and hand washed in a Senora Wood finish to give a worn distressed look so desired in antique reproductions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.