This item is Discontinued.

Maxim Lighting Olde World 6-Light 28" Wide Senora Wood Chandelier 39605SW

Olde World 6-Light 28" Wide Senora Wood Chandelier (Discontinued)

  • Mfr # 39605SW
  • Zoro # G1892428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39605SW
Zoro #
G1892428
UPC #
783209121041
Country of Origin
China

Dimensions

Size
Senora Wood
Width
Wood, Steel
Thickness
120
Overall Length
31
Length
Senora Wood
Overall Height
28
Height
28
Chain Length
36

Details

For Use With
16.2
Collection
Olde World
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent

Description

Reminiscent of an era gone by, the Olde World collection is crafted out of carved wood and hand washed in a Senora Wood finish to give a worn distressed look so desired in antique reproductions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.