This item is Discontinued.

Maxim Lighting Pasadena 1-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce 4064CLOI

Pasadena 1-Light 6.5" Wide Oil Rubbed Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 4064CLOI
  • Zoro # G1459828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4064CLOI
Zoro #
G1459828
UPC #
783209139626
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6.5
Length
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Thickness
120
Overall Length
17.75
Overall Height
4.25
Backplate Height
17.5

Details

For Use With
4.18
Bulb Type
E26 Medium Incandescent
Collection
Pasadena
Dimmable
Yes
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Shade Material
Glass

Description

These all aluminum outdoor fixtures provide a minimalistic approach to exterior home lighting. Finished in Oil Rubbed Bronze with Clear glass, this design works well with a wide variety of design from Craftsman to contemporary.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.