This item is Discontinued.

Maxim Lighting Rocco 9-Light 32" Wide Polished Chrome Chandelier 20026SWPC

Rocco 9-Light 32" Wide Polished Chrome Chandelier (Discontinued)

  • Mfr # 20026SWPC
  • Zoro # G1881970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20026SWPC
Zoro #
G1881970
UPC #
783209103573
Country of Origin
China

Dimensions

Size
Polished Chrome
Thickness
120
Overall Length
32
Overall Height
32
Height
32
Length
Polished Chrome
Width
Steel, Glass
Chain Length
36
Wire Length
180

Details

Style
Transitional
Collection
Rocco
Dimmable
Yes
For Use With
17.42
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Material
Opal Glass
Number of Bulbs
9

Description

A clean, contemporary design featuring rectangular tubing, finished in your choice of Polished Chrome or Oil Rubbed Bronze, is enhanced by the tall scale, Satin White glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.