This item is Discontinued.

Maxim Lighting Scottsdale LED E26 1-Lght 11.75" Wide Country Forge Outdoor Wall Scnce 56324FSCF

Scottsdale LED E26 1-Lght 11.75" Wide Country Forge Outdoor Wall Scnce (Discontinued)

  • Mfr # 56324FSCF
  • Zoro # G1459511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56324FSCF
Zoro #
G1459511
UPC #
783209202641
Country of Origin
China

Dimensions

Width
Forged Iron
Height
11.75
Length
Country Forge
Size
Country Forge
Overall Length
23.5
Overall Height
13.25
Thickness
120
Backplate Height
8.5

Details

For Use With
16.53
ADA Compliant
No
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
12
Shade Finish
Frosted Seedy
Number of Bulbs
1
Collection
Scottsdale LED E26

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.