Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Seal Kit, For 2 In Bore Tie Rod Cylinder

  • Zoro #: G3139087
  • Mfr #: 204500
$36.69
  • Item: Seal Kit
  • Type: For 2 in Bore, 1.12 in Rod Tie Rod Cylinder
  • Includes: 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals
See full product details
Orders over $75 ship free.

Maxim #204500 Specifications

  • Zoro #: G3139087
  • Mfr #: 204500
Item: Seal Kit Type: For 2 in Bore, 1.12 in Rod Tie Rod Cylinder
Includes: 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals For Use With: 218-315, Mfr. No. 218-297
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Seal Kit, Includes 1 Stem Seal, 1 Rod Seal, 1 Wiper Seal, 2 Oring Tube Seals, 1 Old Style Tfe Piston Seal, 1 New Style 755 Piston Seal, For 2 in Bore, 1.12 in Rod Tie Rod Cylinder, For Use With Mfr. No. 218-297, 218-315

Reviews of Maxim #204500