HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Seal Kit, For 4 In Bore Tie Rod Cylinder

MAXIM| Zoro #: G1358786| Mfr #: 204507

$50.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 1 Stem Seal, 1 Rod Seal, 1 Wiper Seal, 2 Oring Tube Seals, 1 Old Style Tfe Piston Seal, 1 New Style 755 Piston Seal
Item: Seal Kit
Type: For 4" Bore, 1.5" Rod Tie Rod Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358786 Mfr #: 204507
Includes: 1 Stem Seal, 1 Rod Seal, 1 Wiper Seal, 2 Oring Tube Seals, 1 Old Style Tfe Piston Seal, 1 New Style 755 Piston SealItem: Seal Kit
Type: For 4" Bore, 1.5" Rod Tie Rod CylinderFor Use With: Mfr. No. 218-360, 218-304, 218-361, 218-362, 218-363, 218-364
Country of Origin (subject to change): China

Description

Seal Kit, For 4 In Bore, 1.5 In Rod Tie Rod Cylinder, For Use With 6FDA4 thru G0941762, Includes 1 Stem Seal, 1 Rod Seal, 1 Wiper Seal, 2 Oring Tube Seals, 1 Old Style Tfe Piston Seal, 1 New Style 755 Piston Seal, Package Quantity 1

Reviews