
South Park 3-Light 12" Wide Burnished Outdoor Wall Sconce (Discontinued)
- Mfr # 4192CLBU
- Zoro # G1461876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4192CLBU
Zoro #
G1461876
UPC #
783209419230
Country of Origin
China
Dimensions
Width
Solid Brass
Height
12
Length
Burnished
Size
Burnished
Overall Length
23
Thickness
120
Overall Height
12
Backplate Height
9.25
Details
For Use With
8.36
Shade Finish
Clear
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Style
Traditional
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
3
Collection
South Park
Shade Material
Glass
Description
South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.