
Swizzle 16-Light 11.75" Wide Polished Chrome Linear Pendant (Discontinued)
- Mfr # 39707CLPC
- Zoro # G1884682
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39707CLPC
Zoro #
G1884682
UPC #
783209097216
Country of Origin
China
Dimensions
Height
35.75
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Overall Length
10
Inside Diameter
55
Overall Height
11.75
Thickness
120
Wire Length
120
Maximum Height
55
Details
Style
Contemporary
Shade Material
Glass Rod
For Use With
35.2
Collection
Swizzle
Dimmable
Yes
Number of Bulbs
16
Maximum Wattage Per Bulb
25
Shade Finish
Clear
ADA Compliant
No
Bulb Type
G9 Xenon
Description
Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.