This item is Discontinued.

Maxim Lighting Swizzle 20-Light 19.75" Wide Polished Chrome Pendant Light 39705CLPC

Swizzle 20-Light 19.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39705CLPC
  • Zoro # G1883757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39705CLPC
Zoro #
G1883757
UPC #
783209097209
Country of Origin
China

Dimensions

Height
19.75
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Thickness
120
Overall Length
10
Inside Diameter
55
Overall Height
19.75
Wire Length
120
Maximum Height
55

Details

Style
Contemporary
Shade Material
Glass Rod
For Use With
36.3
Dimmable
Yes
Collection
Swizzle
Bulb Type
G9 Xenon
Shade Finish
Clear
Maximum Wattage Per Bulb
25
Number of Bulbs
20
ADA Compliant
No

Description

Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.