
Terrace 1-Light 8" Wide Platinum Outdoor Wall Sconce (Discontinued)
- Mfr # 3254FSPL
- Zoro # G1462637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3254FSPL
Zoro #
G1462637
UPC #
783209112612
Country of Origin
China
Dimensions
Width
Aluminum, Glass
Height
8
Length
Platinum
Size
Platinum
Overall Length
16
Thickness
120
Overall Height
9.5
Backplate Height
7.75
Details
For Use With
5.83
Style
Craftsman
Number of Bulbs
1
Shade Finish
Frosted Seedy
Maximum Wattage Per Bulb
60
Shade Material
Glass
Collection
Terrace
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
ADA Compliant
No
Description
Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.