
Vision 9-Light 17" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # 39934BCPC
- Zoro # G1896731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39934BCPC
Zoro #
G1896731
UPC #
783209007529
Country of Origin
China
Dimensions
Height
17
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Length
7.5
Overall Height
17
Thickness
120
Inside Diameter
55
Maximum Height
55
Wire Length
120
Details
Style
Contemporary
For Use With
17.6
Collection
Vision
Dimmable
Yes
Maximum Wattage Per Bulb
40
Number of Bulbs
9
Bulb Type
G9 Xenon
Shade Finish
Beveled Crystal
ADA Compliant
No
Description
Drums of square Beveled Crystal are connected together as a vision of beauty. Crystal strands line the inside of the fixture for added shimmer. Polished Chrome hardware adds a reflective quality to the overall look.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.