This item is Discontinued.

Maxim Lighting Westlake 1-Light 9.5" Wide Empire Bronze Outdoor Wall Sconce 1003EB

Westlake 1-Light 9.5" Wide Empire Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 1003EB
  • Zoro # G1460141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1003EB
Zoro #
G1460141
UPC #
783209100350
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9.5
Length
Empire Bronze
Size
Empire Bronze
Overall Height
10
Thickness
120
Overall Length
24
Backplate Height
10

Details

For Use With
4.4
Style
Traditional
Shade Finish
Clear
Collection
Westlake
ADA Compliant
No
Shade Material
Glass
Dimmable
Yes
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Westlake is a transitional style from Maxim Lighting International in Black, Rust Patina, Empire Bronze, or White finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.