
Wharf 1-Light 10" Wide Empire Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 35012EB
- Zoro # G1457737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35012EB
Zoro #
G1457737
UPC #
783209111288
Country of Origin
China
Dimensions
Width
Aluminum
Height
10
Length
Empire Bronze
Size
Empire Bronze
Overall Length
15.25
Overall Height
12
Thickness
120
Backplate Height
4.5
Details
For Use With
2.2
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Collection
Wharf
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Style
Contemporary
Description
Wharf is a transitional style collection from Maxim Lighting International, available in multiple finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.