
Wharf 1-Light 12" Wide Empire Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 35013EB
- Zoro # G1459898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35013EB
Zoro #
G1459898
UPC #
783209111301
Country of Origin
China
Dimensions
Width
Aluminum
Height
12
Length
Empire Bronze
Size
Empire Bronze
Overall Height
14
Thickness
120
Overall Length
16.75
Backplate Height
4.5
Details
For Use With
1.98
Collection
Wharf
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Style
Contemporary
Dimmable
Yes
Description
Wharf is a transitional style collection from Maxim Lighting International, available in multiple finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.