Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Face Mask, Black, Universal

MAXIT| Zoro #: G0218032| Mfr #: 101919409

$9.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Face MaskCovers: Head, Ears, Face, Neck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218032 Mfr #: 101919409
Color: BlackItem: Face Mask
Covers: Head, Ears, Face, NeckMaterial: ProMax IV(TM)
Liner Material: ProMax IV(TM)Size: Universal
Style: Over the HeadCountry of Origin (subject to change): United States

Description

Face Mask, Over The Head, Black, Size Universal, Material ProMax IV(TM), Liner Material ProMax IV(TM), Covers Head, Ears, Face, Neck

Reviews