KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Face Mask, Brown, Universal

MAXIT| Zoro #: G0218041| Mfr #: 101919509

$12.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: Universal
Liner Material: ProMax IV(TM)
Style: Over the Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218041 Mfr #: 101919509
Size: UniversalLiner Material: ProMax IV(TM)
Style: Over the HeadCovers: Head, Ears, Face, Neck
Item: Face MaskColor: Brown
Material: ProMax IV(TM)Country of Origin (subject to change): United States

Description

Face Mask, Over The Head, Brown, Size Universal, Material ProMax IV(TM), Liner Material ProMax IV(TM), Covers Head, Ears, Face, Neck

Reviews