Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Outdoor, Socks, OverCalf, Men, Univ, Navy, PR

MAXIT | Zoro #: G0009737 | Mfr #: 102323309

$ 9.78 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0009737 Mfr #: 102323309
Color: Blue Socks Primary Material: Polyester
Sold As: 1 Pair Features: Thermal Lined
Item: Outdoor Socks Size: Universal
Primary Sock Color: Blue Height: Over-the-Calf
Fits Shoe Size: 5 to 15 Material: ProMax IV(TM), Lycra, Polyolefin
Gender: Men's Country of Origin (subject to change): United States

Description

Your feet will stay comfortable and protected at your work site thanks to this pair of outdoor socks from Maxit.They are made of promax iv(tm), lycra, polyolefin material. Features of these outdoor socks include: thermal lined. They come in a navy blue color, are size Universal and Over-the-Calf tall.

Reviews