November Savings!20% OFF Multiple CategoriesSee Details

Outdoor, Socks, OverCalf, Mens, Univrsl, PR

MAXIT | Zoro #: G0009712 | Mfr #: 102322809

$ 11.95 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0009712 Mfr #: 102322809
Color: Black Socks Primary Material: Polyester
Item: Outdoor Socks Features: Thermal Lined
Height: Over-the-Calf Fits Shoe Size: 5 to 15
Material: ProMax IV(TM), Lycra, Polyolefin Gender: Men's
Primary Sock Color: Black Sold As: 1 Pair
Size: Universal Country of Origin (subject to change): United States

Description

This protective pair of outdoor socks from Maxit has been engineered for durability and comfort.They are made of promax iv(tm), lycra, polyolefin material. Features of these outdoor socks include: thermal lined. They come in a black color, are size Universal and Over-the-Calf tall.

Reviews