Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Winter Liner, Black, Universal

  • Zoro #: G0218005
  • Mfr #: 101415009
$13.19
  • Covers: Ears, Face, Head, Neck
  • Color: Black
  • Size: Universal
See full product details
Orders over $75 ship free.

Maxit #101415009 Specifications

  • Zoro #: G0218005
  • Mfr #: 101415009
Covers: Ears, Face, Head, Neck Color: Black
Size: Universal Style: 6-in-1, Over The Head
Liner Material: ProMax IV(TM) Material: ProMax IV(TM)
Item: Winter Liner Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These cold weather headwear & liners are meant to protect against wind, rain, snow and other cold weather elements. Here is some additional information about this Winter Liner : COLOR: Black, MATERIAL: ProMax IV(TM), SIZE: Universal

Reviews of Maxit #101415009