KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Winter Liner, Blue, Universal

MAXIT| Zoro #: G0218023| Mfr #: 101415809

$14.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: Universal
Liner Material: ProMax IV(TM)
Style: Over The Head, 6-in-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218023 Mfr #: 101415809
Size: UniversalLiner Material: ProMax IV(TM)
Style: Over The Head, 6-in-1Covers: Head, Ears, Face, Neck
Item: Winter LinerColor: Blue
Material: ProMax IV(TM)Country of Origin (subject to change): United States

Description

Winter Liner, Over The Head, 6-in-1, Blue, Size Universal, Material ProMax IV(TM), Liner Material ProMax IV(TM), Covers Head, Ears, Face, Neck

Reviews