Maxled
LED Lamp, 11W, 1100 lm, 4000K
- Zoro #: G8794721
- Mfr #: E11A19GUDLED40/G7
Tap to zoom
Hover or click to zoom
$24.11
23% off
$18.45
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 4000K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.45
Maxled #E11A19GUDLED40/G7 Specifications
- Zoro #: G8794721
- Mfr #: E11A19GUDLED40/G7
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 4000K
- Bulb Housing: Polycarbonate
- Bulb Shape: A19
- Bulb Technology: LED
- Bulb Type: Standard
- Dimmable: Yes
- Light Distribution: Omnidirectional
- Type: Track and Recessed
- Voltage: 120V AC
- Watts: 11 W
- Light Technology: LED
- Light Appearance: 4000-4999K, Cool White
- Lumens: 1100 lm
- Wattage Equivalency: 75W INC/18 to 20W CFL
- Bulb Power Source: Direct Wired
- Light Bulb Dia.: 2-1/2"
- Bulb Designation: A19
- Bulb Manufacturers Warranty Length: 5 yr
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Bulb Beam Angle: 300 Degrees
- Color Rendering Index: 82.0
- Item: LED Bulb
- Max Overall Bulb Length: 4-13/32"
- Average Bulb Life: 25,000 hr.
- Standards: Damp Location Listed, Meets 2012 Lighting Legislation Energy, Tested in Accordance with IESNA LM-79 Standards, UL and C-UL Listed to U.S. and Canadian Safety Requirements
- Energy Star Compliant: Yes
- Rough Service: No
- Green Certification or Other Recognition: ENERGY STAR
- Three-Way: No
- For Enclosed Fixtures: No
- Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
- Indoor/Outdoor Usage: Indoor/Outdoor
- Bulb Min. Starting Temp.: -4 Degrees F
- Lighting Technology: LED
- High Output: No
- Max. Overall Bulb Length: 4-13/32"
- Bulb Primary Application: General Purpose
- Bulb Minimum Starting Temperature: -4 Degrees F
- Overall Length: 4 1/4 in
- Color Temperature: 4,000 K
- Trade Number: GU24 A19
- Bulb Dia.: 2 1/2 in
- Overall Bulb Base Type: 2-Pin
- Shatter-Resistant: Yes
- Rated Life: 25,000 hr
- Amps: 0.1 A
- Overall Bulb Shape: A
- Bulb UL Type: No UL Type
- Country of Origin (subject to change): China
Description
LED Bulb, A19 Bulb Shape, 2-Pin (GU24) Bulb Base Type, LED, 4,000 K, 1100 lm, Wattage Equivalency 75W INC/18 to 20W CFL, Watts 11W, 120V AC, Bulb Beam Angle 300 Degrees , Dimmable Yes, Trade Number GU24 A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 1/2 in Bulb Dia., 4 1/4 in Overall Length, Rated Life 25,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes
Reviews of Maxled #E11A19GUDLED40/G7
Explore more
- MAXLED LED Lamp, 6.0W, 470 lm, 3000K E6A19GUDLED30/G6
- MAXLED LED Lamp, Dimmable, Warm Wht E15A19GUDLED27/G6
- MAXLED LED Lamp, Dimmable, Soft Wht E15A19GUDLED30/G6
- MAXLED LED Lamp, 6.0W, 470 lm, 2700K E6A19GUDLED27/G7
- MAXLED LED Lamp, 6.0W, 470 lm, 4000K E6A19GUDLED40/G7
- MAXLED LED Lamp, 9.0W, 800 lm, 4000K E9A19GUDLED40/G6
- ILC Replacement for Damar 00805d LED Replacement replacement light bulb lamp 00805D LED REPLACEMENT DAMAR
- ILC Replacement for Norman Lamps Led-68-14y replacement light bulb lamp LED-68-14Y NORMAN LAMPS
- EURI LIGHTING LED MR16 50W Dim ES EM16-7W4000ew
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-5W-27K 5 watt MR16 LED High Power Cob Light; Warm White - 12V DL-MR16-LED-5W-27K
- Maxled LED Light Bulbs