Maxled
LED Lamp, 6.0W, 470 lm, 3000K
- Zoro #: G8794651
- Mfr #: E6A19GUDLED30/G6
Hover or click to zoom Tap to zoom
$18.22
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 3000K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.22
Maxled #E6A19GUDLED30/G6 Specifications
- Zoro #: G8794651
- Mfr #: E6A19GUDLED30/G6
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 3000K
- Bulb Housing: Polycarbonate
- Bulb Shape: A19
- Bulb Technology: LED
- Bulb Type: Standard
- Dimmable: Yes
- Light Distribution: Omnidirectional
- Type: Track & Recessed
- Voltage: 120V AC
- Watts: 6 W
- Light Technology: LED
- Light Appearance: 3000 to 3999K, Warm White
- Lumens: 480 lm
- Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
- Indoor/Outdoor Usage: Indoor/Outdoor
- Color Rendering Index: 82.0
- Item: LED Bulb
- Rough Service: No
- Average Bulb Life: 25,000 hr.
- For Enclosed Fixtures: No
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Bulb Power Source: Direct Wired
- Max. Overall Bulb Length: 4-13/32"
- Standards: Damp Location Listed, Meets 2012 Lighting Legislation Energy, Tested in Accordance with IESNA LM-79 Standards, UL and C-UL Listed to U.S. and Canadian Safety Requirements
- Light Bulb Dia.: 2-1/2"
- Energy Star Compliant: Yes
- High Output: No
- Max Overall Bulb Length: 4-7/16"
- Bulb Beam Angle: 300 Degrees
- Three-Way: No
- Bulb Designation: A19
- Green Certification or Other Recognition: ENERGY STAR
- Bulb Min. Starting Temp.: -4 Degrees F
- Bulb Manufacturers Warranty Length: 5 yr
- Lighting Technology: LED
- Wattage Equivalency: 40W INC/9 to 11W CFL
- Bulb Primary Application: General Purpose
- Bulb Minimum Starting Temperature: -4 Degrees F
- Shatter-Resistant: Yes
- Overall Bulb Base Type: 2-Pin
- Bulb Dia.: 2 1/2 in
- Overall Length: 4 1/4 in
- Amps: 0.06 A
- Color Temperature: 3,000 K
- Rated Life: 25,000 hr
- Trade Number: GU24 A19
- Overall Bulb Shape: A
- Bulb UL Type: No UL Type
- Country of Origin (subject to change): China
Description
LED Bulb, A19 Bulb Shape, 2-Pin (GU24) Bulb Base Type, LED, 3000K, 480 lm, Wattage Equivalency 3800W HAL, Watts 6 W, 120 V AC, Bulb Beam Angle 300 Degrees , Dimmable Yes, Bulb Designation GU24 A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 1/2 in Bulb Dia., 4 1/4 in Overall Length, Rated Life 25,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes
Reviews of Maxled #E6A19GUDLED30/G6
Explore more
- MAXLED LED Lamp, 9.0W, 800 lm, 4000K E9A19GUDLED40/G6
- MAXLED LED Lamp, 11W, 1100 lm, 4000K E11A19GUDLED40/G7
- MAXLED LED Lamp, 6.0W, 470 lm, 4000K E6A19GUDLED40/G7
- MAXLED LED Lamp, 11W, 1100 lm, 2700K E11A19GUDLED27/G8S
- MAXLED LED Lamp, 6.0W, 470 lm, 2700K E6A19GUDLED27/G7
- MAXLED LED Lamp, 11W, 1100 lm, 3000K E11A19GUDLED30/G6
- ILC Replacement for Altman Mp-dlx 50W LED Replacement replacement light bulb lamp MP-DLX 50W LED REPLACEMENT ALTMAN
- ILC Replacement for Norman Lamps Smg21dc-240v replacement light bulb lamp SMG21DC-240V NORMAN LAMPS
- ILC Replacement for Light Bulb / Lamp 38849atr 38849ATR LIGHT BULB / LAMP
- STONEPOINT StonePoint LED Lighting BB30 2570 Lumen LED Big Bulb Pack of 6 BB30
- ILC Replacement for Bulbrite 849565014110 replacement light bulb lamp 849565014110 BULBRITE
- Maxled LED Light Bulbs