Maxled
LED Lamp, 6.0W, 470 lm, 4000K
- Zoro #: G8794667
- Mfr #: E6A19GUDLED40/G7
Hover or click to zoom Tap to zoom
$22.05
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 4000K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.05
Maxled #E6A19GUDLED40/G7 Specifications
- Zoro #: G8794667
- Mfr #: E6A19GUDLED40/G7
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 4000K
- Bulb Housing: Polycarbonate
- Bulb Shape: A19
- Bulb Technology: LED
- Bulb Type: Standard
- Dimmable: Yes
- Type: Track & Recessed
- Voltage: 120V AC
- Watts: 6 W
- Light Technology: LED
- Light Appearance: 4000 to 4999K, Cool White
- Lumens: 480 lm
- Item: LED Bulb
- Color Rendering Index: 82.0
- Light Bulb Dia.: 2-1/2"
- Bulb Power Source: Direct Wired
- Wattage Equivalency: 40W INC/9 to 11W CFL
- Max. Overall Bulb Length: 4-13/32"
- Bulb Manufacturers Warranty Length: 5 yr
- Rough Service: No
- Energy Star Compliant: Yes
- Bulb Designation: A19
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- High Output: No
- Indoor/Outdoor Usage: Indoor/Outdoor
- Max Overall Bulb Length: 4-13/32"
- Standards: Damp Location Listed, Meets 2012 Lighting Legislation Energy, Tested in Accordance with IESNA LM-79 Standards, UL and C-UL Listed to U.S. and Canadian Safety Requirements
- Average Bulb Life: 25,000 hr.
- Bulb Beam Angle: 300 Degrees
- Lighting Technology: LED
- For Enclosed Fixtures: No
- Green Certification or Other Recognition: ENERGY STAR
- Three-Way: No
- Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
- Bulb Min. Starting Temp.: -4 Degrees F
- Bulb Primary Application: General Purpose
- Bulb Minimum Starting Temperature: -4 Degrees F
- Shatter-Resistant: Yes
- Rated Life: 25,000 hr
- Overall Length: 4 1/2 in
- Overall Bulb Shape: A
- Trade Number: GU24 A19
- Overall Bulb Base Type: 2-Pin
- Color Temperature: 4,000 K
- Bulb Dia.: 2 1/2 in
- Amps: 0.06 A
- Bulb UL Type: No UL Type
- Country of Origin (subject to change): China
Description
LED Bulb, A19 Bulb Shape, 2-Pin (GU24) Bulb Base Type, LED, 4,000 K, 480 lm, Wattage Equivalency 40W INC/9 to 11W CFL, Watts 6W, 120V AC, Bulb Beam Angle 300 Degrees , Dimmable Yes, Trade Number GU24 A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 1/2 in Bulb Dia., 4 1/2 in Overall Length, Rated Life 25,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes
Reviews of Maxled #E6A19GUDLED40/G7
Explore more
- MAXLED LED Lamp, 11W, 1100 lm, 3000K E11A19GUDLED30/G6
- MAXLED LED Lamp, 9.0W, 800 lm, 4000K E9A19GUDLED40/G6
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White FF2S14ND27
- MAXLED LED Lamp, 11W, 1100 lm, 2700K E11A19GUDLED27/G8S
- MAXLED LED Lamp, 11W, 1100 lm, 4000K E11A19GUDLED40/G7
- MAXLED LED Lamp, Dimmable, Warm Wht E15A19GUDLED27/G6
- KEYSTONE LED Corn Cob Lamp, 12W, 30K, 1700 Lumen, 50W KT-LED12HID-E26-830-D
- ILC Chevrolet/Chevy Uplander Year 2005 MAP Light Green LED light bulb lamp UPLANDER YEAR 2005 MAP LIGHT GREEN LED REPL
- ILC Chevrolet/Chevy Venture Year 2002 MAP Light White LED light bulb lamp VENTURE YEAR 2002 MAP LIGHT WHITE LED REPLA
- ILC Replacement for Norman Lamps W206cr6-12v Green replacement light bulb lamp W206CR6-12V GREEN NORMAN LAMPS
- ERICSON LALED CRNCOB MOG 45W 6000L 100-277V5000K LED45W
- Maxled LED Light Bulbs