customer-service Help
Maxled

LED Lamp, 9.0W, 800 lm, 4000K

Maxled LED Lamp, 9.0W, 800 lm, 4000K E9A19GUDLED40/G6
Tap to zoom
Hover or click to zoom
$13.43
  • Bulb Base Type: 2-Pin (GU24)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
See full product details
Orders over $75 ship free.

Total: $13.43

Maxled #E9A19GUDLED40/G6 Specifications

  • Bulb Base Type: 2-Pin (GU24)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A19
  • Bulb Technology: LED
  • Bulb Type: Standard
  • Dimmable: Yes
  • Light Distribution: Omnidirectional
  • Type: Track and Recessed
  • Voltage: 120V AC
  • Watts: 9 W
  • Light Technology: LED
  • Light Appearance: 4000-4999K, Cool White
  • Lumens: 800 lm
  • Max Overall Bulb Length: 4-13/32"
  • Energy Star Compliant: Yes
  • Light Bulb Dia.: 2-1/2"
  • Standards: Damp Location Listed, Meets 2012 Lighting Legislation Energy, ROHS Compliant, Tested in Accordance with IESNA LM-79 Standards, UL and C-UL Listed to U.S. and Canadian Safety Requirements
  • Bulb Power Source: Direct Wired
  • Max. Overall Bulb Length: 4-13/32"
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Bulb Manufacturers Warranty Length: 5 yr
  • Lighting Technology: LED
  • Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
  • Color Rendering Index: 82.0
  • Item: LED Bulb
  • Bulb Min. Starting Temp.: -4 Degrees F
  • Rough Service: No
  • Green Certification or Other Recognition: ENERGY STAR
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Average Bulb Life: 25,000 hr.
  • Three-Way: No
  • Bulb Designation: A19
  • Bulb Beam Angle: 300 Degrees
  • For Enclosed Fixtures: No
  • Wattage Equivalency: 60W INC/13 to 15W CFL
  • High Output: No
  • Bulb Primary Application: General Purpose
  • Bulb Minimum Starting Temperature: -4 Degrees F
  • Color Temperature: 4,000 K
  • Trade Number: GU24 A19
  • Overall Bulb Shape: A
  • Rated Life: 25,000 hr
  • Overall Length: 4 1/4 in
  • Bulb Dia.: 2 1/2 in
  • Shatter-Resistant: Yes
  • Amps: 0.08 A
  • Overall Bulb Base Type: 2-Pin
  • Bulb UL Type: No UL Type
  • Country of Origin (subject to change): China

Description

LED Bulb, A19 Bulb Shape, 2-Pin (GU24) Bulb Base Type, LED, 4,000 K, 800 lm, Wattage Equivalency 60W INC/13 to 15W CFL, Watts 9W, 120V AC, Bulb Beam Angle 300 Degrees , Dimmable Yes, Trade Number GU24 A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 1/2 in Bulb Dia., 4 1/4 in Overall Length, Rated Life 25,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Maxled #E9A19GUDLED40/G6