Maxled

LED Lamp, Dimmable, Cool Wht

Maxled LED Lamp, Dimmable, Cool Wht E15A19GUDLED40/G6
Hover or click to zoom Tap to zoom
  • Bulb Base Type: 2-Pin (GU24)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A19
  • Bulb Technology: LED
  • Bulb Type: Standard
  • Dimmable: Yes
  • Light Distribution: Omnidirectional
See full product details
$21.23
Orders over $75 ship free.

Subtotal: $21.23

Maxled #E15A19GUDLED40/G6 Specifications

  • Bulb Base Type: 2-Pin (GU24)
  • Bulb Color Temp.: 4000K
  • Bulb Housing: Polycarbonate
  • Bulb Shape: A19
  • Bulb Technology: LED
  • Bulb Type: Standard
  • Dimmable: Yes
  • Light Distribution: Omnidirectional
  • Type: Track and Recessed
  • Voltage: 120V AC
  • Watts: 15 W
  • Light Technology: LED
  • Light Appearance: 4000-4999K, Cool White
  • Lumens: 1600 lm
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Energy Star Compliant: Yes
  • Item: LED Bulb
  • For Enclosed Fixtures: No
  • Max Overall Bulb Length: 5-1/4"
  • Bulb Power Source: Direct Wired
  • Lighting Technology: LED
  • Rough Service: No
  • Green Certification or Other Recognition: ENERGY STAR
  • Light Bulb Dia.: 2-13/16"
  • Bulb Manufacturers Warranty Length: 5 yr
  • Standards: Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
  • Bulb Min. Starting Temp.: -4 Degrees F
  • Max. Overall Bulb Length: 5-1/4"
  • Bulb Beam Angle: 300 Degrees
  • Average Bulb Life: 25,000 hr.
  • Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
  • Bulb Designation: A19
  • Wattage Equivalency: 100W INC/23 to 26W CFL
  • Color Rendering Index: 82.0
  • High Output: No
  • Three-Way: No
  • Indoor/Outdoor Usage: Indoor/Outdoor
  • Bulb Primary Application: General Purpose
  • Bulb Minimum Starting Temperature: -4 Degrees F
  • Bulb Dia.: 2 7/8 in
  • Rated Life: 25,000 hr
  • Overall Length: 4 3/4 in
  • Overall Bulb Base Type: 2-Pin
  • Amps: 0.13 A
  • Color Temperature: 4,000 K
  • Shatter-Resistant: Yes
  • Overall Bulb Shape: A
  • Trade Number: GU24 A19
  • Bulb UL Type: No UL Type
  • Country of Origin (subject to change): China

Description

LED Bulb, A19 Bulb Shape, 2-Pin (GU24) Bulb Base Type, LED, 4000K, 1,600 lm, Wattage Equivalency 3800W HAL, Watts 15 W, 120 V AC, Bulb Beam Angle 300 Degrees , Dimmable Yes, Bulb Designation GU24 A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 7/8 in Bulb Dia., 4 3/4 in Overall Length, Rated Life 25,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes

Reviews of Maxled #E15A19GUDLED40/G6