Maxled
LED Lamp, Dimmable, Soft Wht
- Zoro #: G8834305
- Mfr #: E15A19GUDLED30/G6
Hover or click to zoom Tap to zoom
$21.15
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 3000K
- Bulb Housing: Polycarbonate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.15
Maxled #E15A19GUDLED30/G6 Specifications
- Zoro #: G8834305
- Mfr #: E15A19GUDLED30/G6
- Bulb Base Type: 2-Pin (GU24)
- Bulb Color Temp.: 3000K
- Bulb Housing: Polycarbonate
- Bulb Shape: A19
- Bulb Technology: LED
- Bulb Type: Standard
- Dimmable: Yes
- Light Distribution: Omnidirectional
- Type: Track and Recessed
- Voltage: 120V AC
- Watts: 15 W
- Light Technology: LED
- Light Appearance: 3000-3999K, Warm White
- Lumens: 1600 lm
- Three-Way: No
- Color Rendering Index: 82.0
- Green Certification or Other Recognition: ENERGY STAR
- Energy Star Compliant: Yes
- Max Overall Bulb Length: 5-1/4"
- Wattage Equivalency: 100W INC/23 to 26W CFL
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Bulb Designation: A19
- Bulb Beam Angle: 300 Degrees
- Bulb Manufacturers Warranty Length: 5 yr
- Light Bulb Dia.: 2-13/16"
- Rough Service: No
- For Enclosed Fixtures: No
- Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F
- Standards: Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
- Bulb Min. Starting Temp.: -4 Degrees F
- Item: LED Bulb
- Max. Overall Bulb Length: 5-1/4"
- Average Bulb Life: 25,000 hr.
- Bulb Power Source: Direct Wired
- Lighting Technology: LED
- High Output: No
- Indoor/Outdoor Usage: Indoor/Outdoor
- Bulb Primary Application: General Purpose
- Bulb Minimum Starting Temperature: -4 Degrees F
- Overall Bulb Base Type: 2-Pin
- Trade Number: GU24 A19
- Rated Life: 25,000 hr
- Bulb Dia.: 2 7/8 in
- Shatter-Resistant: Yes
- Overall Length: 4 3/4 in
- Amps: 0.13 A
- Color Temperature: 3,000 K
- Overall Bulb Shape: A
- Bulb UL Type: No UL Type
- Country of Origin (subject to change): China
Description
LED Bulb, A19 Bulb Shape, 2-Pin (GU24) Bulb Base Type, LED, 3,000 K, 1600 lm, Wattage Equivalency 100W INC/23 to 26W CFL, Watts 15W, 120V AC, Bulb Beam Angle 300 Degrees , Dimmable Yes, Trade Number GU24 A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 13/16 in Bulb Dia., 4 3/4 in Overall Length, Rated Life 25,000 hr, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant Yes
Reviews of Maxled #E15A19GUDLED30/G6
Explore more
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White FF2S14ND27
- MAXLED LED Lamp, 6.0W, 470 lm, 4000K E6A19GUDLED40/G7
- MAXLED LED Lamp, 9.0W, 800 lm, 2700K E9A19GUDLED27/G8S
- MAXLED LED Lamp, 6.0W, 470 lm, 2700K E6A19GUDLED27/G7
- MAXLED LED Lamp, 11W, 1100 lm, 2700K E11A19GUDLED27/G8S
- MAXLED LED Lamp, 11W, 1100 lm, 4000K E11A19GUDLED40/G7
- ILC National Stock Number NSN 6240-01-097-8687 LED light bulb lamp 6240-01-097-8687 LED REPLACEMENT NATIONAL STOCK
- ESL VISION Ti LED F314, 44 Watt, 5016 lm, 3500K, 120 ESL-TI-F314-S-44W-F35
- ILC Replacement for Light Bulb / Lamp 38942atr 2 Pack 38942ATR LIGHT BULB / LAMP
- JAMES INDUSTRY LED Tube, BINS, 5 ft., T8, 22W, 50K, Nano ZY-T8P-22W1200 BINS 50K
- ILC Replacement for SRT Viper Year 2013 Trunk Light RED LED Replacement replacement light bulb lamp VIPER YEAR 2013 TRUNK LIGHT RED LED REPLACEM
- Maxled LED Light Bulbs