Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

LED Marquee Bulb, 125 lm, 2.5W, Clear

  • Zoro #: G0076286
  • Mfr #: SKBC2.5DLED27

$7.95

Details
  • Lumens: 125
  • Item: LED Marquee Bulb
  • Voltage: 120v
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Maxled #SKBC2.5DLED27 Specifications

  • Zoro #: G0076286
  • Mfr #: SKBC2.5DLED27
Lumens: 125 Item: LED Marquee Bulb
Voltage: 120v Wattage Equivalency: 3W Cold Cathode/11 to 15W INC
Bulb Operating Temp. Range: -4 Degrees to 104 Degrees F For Enclosed Fixtures: No
Bulb Power Source: Direct Wired Light Appearance: 2700-2999K, Soft White
Bulb Color Temp.: 2700K Standards: UL, cUL Listed, RoHS Compliant
Type: Standard Three-Way: No
Lighting Technology: LED Average Bulb Life: 50,000 hr.
Light Distribution: Omnidirectional High Output: No
Bulb Type: Standard Bulb Shape: A15
Bulb Technology: LED Indoor/Outdoor Usage: Indoor/Outdoor
Dimmable: No Max Overall Bulb Length: 3-47/64"
Bulb Manufacturers Warranty Length: 5 yr. Bulb Base Type: Medium Screw (E26)
Color Rendering Index: 80 Max. Overall Bulb Length: 3-47/64"
Rough Service: No Bulb Min. Starting Temp.: -4 Degrees F
Watts: 2.5W Energy Star Compliant: No
Bulb Housing: Polycarbonate Country of Origin (subject to change): Korea, Republic of

Description

LED Marquee Bulb, Bulb Shape A15, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 2.5 Watts, Wattage Equivalency 3W Cold Cathode/11 to 15W INC, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 50,000 hr., Color Rendering Index 80.0, Bulb Type Standard, Lumens 125, Voltage 120, Max. Overall Bulb Length 3-47/64 In.

Reviews of Maxled #SKBC2.5DLED27